Beli proximity sensor autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensors Inductive PR Series
    80%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  2. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp219.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  3. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  4. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  5. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  6. Autonics Proximity Sensors Inductive PRFD Series
    Mulai

    Rp1.399.900

    Autonics Proximity Sensors Inductive PRFD Series
    Deskripsi:
    Full-Metal Cylindrical Long-Distance Inductive Proximity SensorsThe PRFD series cylindrical proximity sensors feature long sensing distances and full-metal housing and sensor heads made of stainless steel 303. The robust sensors are highly resistant to deformation and corrosion and can be applied in diverse environments including food and beverage manufacturing, chemical, and metalworking industries. The metal sensor head provides high resistance to impact and wear and the 360° ring type status indicator allows users to quickly identify operation status from various angles.
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
    • Environment Ambient Temperature (°C): -25 to 70; storage: -25 to 70
    • Current Specification (mA): Leakage current: Max. 0.8
    • Wire Type and Power (V): 12-24 (DC 2-wire type)
    • Body Length: Standard type
    • Hysteresis Distance (%): Max. 15 (of sensing distance)
  7. Autonics Proximity Sensors Capacitive CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  8. SMC Poly-Urethane-Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  9. Autonics Photoelectric Sensors Narrow Beam Reflective Series
    Mulai

    Rp739.900

    Autonics Photoelectric Sensors Narrow Beam Reflective Series
    Deskripsi:
    The BR series Ø18 mm cylindrical photoelectric sensors feature high-speed response time under 1 ms and excellent noise immunity with digital signal processing. The sensors are ideal for installation in limited spaces, with narrow-beam reflective type sensing. Connector type sensors are also available, offering easier maintenance and wiring work.
    atribut:
    • Sensing Distance (mm): 200
  10. Hanyoung Proximity Sensor
    Mulai

    Rp109.900

    Hanyoung Proximity Sensor
    atribut:
    • Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
  11. Autonics Proximity Sensors Inductive AS Series
    Mulai

    Rp1.599.900

    Autonics Proximity Sensors Inductive AS Series
    Deskripsi:
    The AS series rectangular inductive proximity sensors feature long sensing distance of 50 mm and excellent noise immunity. The sensors are capable of simultaneous Normally Open + Normally Closed output, offering convenience and flexibility for users.
    atribut:
    • Header Dimensions (mm): Ø 80
    • Sensing Distance (mm): 50
    • Type: 80 square (AS Series)
    • Frequency (Hz): 100
    • Voltage (V): DC 12-48
  12. Autonics Proximity Sensors Inductive PRF Series
    Mulai

    Rp1.199.900

    Autonics Proximity Sensors Inductive PRF Series
    Deskripsi:
    Full-Metal Cylindrical Inductive Proximity SensorsThe PRF series cylindrical proximity sensors feature full-metal housing and sensor head made of stainless steel 303. The robust sensors are highly resistant to deformation and corrosion and can be applied in diverse environments including food and beverage manufacturing, chemical, and metalworking industries. The 0.8 mm thick metal sensor head provides high resistance to impact and wear and the 360° ring type operation indicator allows users to quickly identify operation status from various angles.
  13. Autonics E-stop Push Button Switch SF2ER Series
    Mulai

    Rp31.900

    Autonics E-stop Push Button Switch SF2ER Series
    Deskripsi:
    The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
  14. OMRON Proximity Sensor E2E Type
    50%
    Mulai

    Rp419.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  15. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp679.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  16. OMRON Cylindrical Proximity Sensor and Switch
    Mulai

    Rp2.599.900

    OMRON Cylindrical Proximity Sensor and Switch
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  17. OMRON Proximity Sensor Protective Cover Y92
    Mulai

    Rp68.900

    OMRON Proximity Sensor Protective Cover Y92
    Deskripsi:
    * Cannot be used with capacitive proximity sensors.
    atribut:
    • Material (Main Unit): Polyacetal resin
  18. Autonics Proximity Sensors Inductive PET Series
    Mulai

    Rp329.900

    Autonics Proximity Sensors Inductive PET Series
    Deskripsi:
    Inductive Transmission CouplersThe PET18-5 inductive transmission couplers can be used for non-contact data transmission to various Autonics inductive proximity sensors. The couplers can be installed easily and signals can be generated and transmitted without requiring additional power. Inductive transmission couplers are applicable in various settings including drilling, robotics, automated conveyor systems, etc.
    atribut:
    • Response Time (ms): Max. 1
    • Environment Ambient Humidity (%RH): 35 to 95; storage: 35 to 95
    • Environment Ambient Temperature (°C): -25 to 70; storage: -30 to 80
    • Set transmission distance (mm): 1 to 4.5
    • Material: Brass(nickel plated)
    • Protection Structure: IP67
    • Sensing Side Diameter: M18
    • Transmission Distance Setting (mm): 5
  19. netAlly LinkRunner ATNetwork AutoTester
    Mulai

    Rp77.999.900

    netAlly LinkRunner ATNetwork AutoTester
    atribut:
    • Dimensions (cm): 8.9x19.8x4.8
    • Dimensions (inch): 3.5x7.8x1.9
    • Battery: Removable, rechargeable lithium-ion battery pack (18.5 Watt-hrs)
    • Battery Life: Typical operating life is 6 hours; Typical charge time is 3 hours
    • Display LCD (inch): 2.8 color (320x240pixels)
    • Keypad: 12-key elastomeric
    • Cable Tests: Pair lengths, opens, shorts, splits, crossed, straight through, and cable ID
    • External AC Adapter/Charger: AC input 90 to 264V AC 48 to 62Hz input power DC output 15V DC at 1.2 Amps
    • Hard Disk (MB): 1 available space
    • Interface: USB
    • Loaded Power (W): LRAT-2000 with TruePower
    • Loaded Voltage (V): LRAT-2000 with TruePower
    • Operating Temperature and Relative Humidity (°C): 0 to +45
    • Operating Temperature and Relative Humidity (°F): 32 to 113
    • Power Over Ethernet (PoE): Single ended testing
    • Processor: 1GHz or better CPU
    • RAM (Gb): 1 or more
    • Supporting Operating Systems : Windows® 8.1 and Windows® 10: Windows 8.1 and 10
    • Tone Generator: IntelliTone digital tone: [500KHz]; analog tones: [400Hz, 1KHz]
    • Unloaded Power (W): LRAT-1000
Daftar Harga proximity sensor autonics Terbaru March 2026
Autonics Proximity Sensors Inductive PR SeriesRp80.900
Autonics Proximity Sensors Inductive PRD SeriesRp219.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
Autonics Proximity Sensors Inductive PRFD SeriesRp1.399.900
Autonics Proximity Sensors Capacitive CR SeriesRp669.900
SMC Poly-Urethane-TubeRp149.900
Autonics Photoelectric Sensors Narrow Beam Reflective SeriesRp739.900
Hanyoung Proximity SensorRp109.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait